Super Stick® Packing List Envelopes - Clear, 7 12 x 5 12"

A Uline exclusive.
  • Super strong adhesive recommended for boxes with high recycled content.
  • Tamperproof 2 mil poly protects documents inside.
  • Top loading. Opening dimension listed first.
MODEL
NO.
OUTSIDE
DIMENSIONS
INSIDE
DIMENSIONS
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5 10+
S-14006 1/2 x 1/2" 7 x 5" 1,000 12 $97 $93 $89 $78  ADD
THICKNESS:
  • White Backing Paper: 51 lb
MATERIAL:
  • Adhesive: Hot melt
  • Pouch: Polyethylene
SHELF LIFE:
  • Up to 3 years at room temperature.
TEMPERATURE:
  • Application: -12° to 60° C (10° - 140° F)
  • Performance: -30° to 60° C (-22° to 140° F)
FEATURES:
  • Water resistant, not weatherproof.
  • Can write on with most markers.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS19 x 14 cm7 1/2 x 5 1/2"
INSIDE DIMENSIONS18 x 13 cm7 x 5"
WEIGHT/CARTON5 kg12 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/02/2025 08:13:48 PM; CNWEB23