Removable Laser Labels - Pastel Blue, 4 x 2"

Color code and label your folders, binders and diskettes.
  • Clean removal.
  • Use in hospitals, schools, warehouses.
  • Easy to format Microsoft Word and PDF templates.
  • Labels have round corners.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE
W x H
LABELS/
SHEET
LABELS/
BOX
PRICE PER BOX COLOR IN STOCK
SHIPS TODAY
1 5+
S-14075BLU 4 x 2" 10 1,000 $64 $57  ADD
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Acrylic
TEMPERATURE:
  • Performance: -20° to 120° C (-4° to 248° F)
COMPATIBILITY: 
  • Recommended for laser printers only.
  • May not adhere to corrugated boxes made from recycled material.
  • Not recommended for use on Poly Bags.
SPECIFICATIONS:
  • Meets the requirements of FDA 21 CFR 175.105 for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
W x H10 x 5 cm4 x 2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 03:19:59 AM; CNWEB5