Deluxe Gift Boxes - 8 x 8 x 9", White

HI-WALL

Upscale presentation for fine merchandise.
  • Rigid lid construction, twice as strong as chipboard.
  • Gloss exterior lid, white interior.
  • Pre-assembled rigid lid.
  • Chipboard base ships flat. Kraft interior, matte exterior.
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 5 10+
S-14164 889" Cookie Jar 50 $247 $237 $231  ADD
DIMENSIONS:
  • Base:
    • Actual Inside: 7 3/4 x 7 3/4 x 9"
    • Outside: 7 13/16 x 7 13/16 x 9"
  • Lid:
    • Inside: 7 15/16 x 7 15/16 x 1 1/4"
    • Outside: 8 x 8 x 1 1/4"
COLOR:
  • Lid is brighter than the base.
  • Lid and base interior color may not match. 
  • Interior color of base may vary. 
THICKNESS:
  • Base: .030 caliper stock
  • Lid: .037 caliper stock
CAPACITY: 
  • Not tested for weight capacity.
RECYCLING:
  • Recycled Content: 100%
    • Lid/Base (Post-consumer): 75%
SPECIFICATIONS:
  • Not acid free.
PACKAGING:
  • Base and lid are packaged separately.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H20 x 20 x 23 cm8 x 8 x 9"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 08:23:12 PM; CNWEB5