CA Approved Twisted Polypropylene Rope - 38" x 600'

The only rope that floats. Use for dock lines, pools, watersports.
  • Highly visible and lightweight.
  • Resists rot, mildew, moisture and chemicals.
  • 3 strand twisted.

    Polypropylene Rope
CALIFORNIA APPROVED TRUCK ROPE
MODEL
NO.
DIAMETER TENSILE
STRENGTH
LENGTH SAFE
LOAD
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
S-14195 3/8" 2,450 lbs. 600' 330 lbs. $92 $84 $78  ADD
SPECIFICATIONS:
  • Meets California Highway Patrol Title 13 Section 1303e for truck tie downs.
  • Mandatory to use in the state of California.
APPEARANCE:
  • Color and spool type may vary.
USAGE:
  • Resists water, oil, gasoline and most chemicals.
  • Lightest weight rope Uline sells.
  • Spliceable
  • Contains UV inhibitor, but not recommended for long term use in direct sunlight.
TERMINOLOGY:
  • Safe Load: The weight in pounds of an item that is recommended for safe working conditions.
SPECIFICATIONSMETRICIMPERIAL
DIAMETER10 mm3/8"
TENSILE STRENGTH1111 kg2,450 lbs.
LENGTH183 M600'
SAFE LOAD150 kg330 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 03:56:17 AM; CNWEB23