10 x 16" .65 Mil Newspaper Bags

Deliver a clean, dry newspaper in any weather!
  • Recommended for samples, flyers and catalogs.
  • Perforated for easy tear-off.
MODEL
NO.
SIZE
W x L
RECOMMENDED
USE
MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-14432 10 x 16" Sunday Papers .65 2,000 $82 $77 $73  ADD
STYLE: 
  • No hang hole.
  • 100 bags on a header.
MATERIAL:
  • LDPE (Low Density Polyethylene)
  • Sulfur free
  • Amine and Silicone free
  • Latex free
TEMPERATURE:
  • -7° to 66° C (20° - 150° F)
CAPACITY:
  • Not tested for weight capacity.
RECYCLING:
  • Recyclable #4
USAGE:
  • Bottom seal.
  • Not treated for printing by end-user.
  • Not microwaveable.
  • Cannot be used for baking, cooking or boiling.
  • Do not store in sub-freezing temperatures.
  • Water-resistant not waterproof. 
SPECIFICATIONS:
  • Meets FDA 21 CFR 177.1520
  • Not UPS approved.
  • Not Postal approved.
  • Not clean room approved.
  • Acid free and archival safe.
  • MVTR (Moisture Vapor Transmission Rates) or OTR (Oxygen Transmission Rates) not available.
  • Free of GMO's, fungicides and fumigants.
SPECIFICATIONSMETRICIMPERIAL
W x L25 x 41 cm10 x 16"
THICKNESS17 Micron.65 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/14/2025 09:59:39 PM; CNWEB26