Wood Crate - 72 x 48 x 48" with Pallet

"Vault-like" protection for your export shipments.
  • Ships flat for easy storage.
  • 1/4" thick plywood. Outside dimensions include 5" pallet.
  • Assembles in minutes with only a screwdriver.
  • Export certified. Meets ISPM 15 requirements.
  • Attached wood pallet is heat treated and stamped for export shipment.
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
INSIDE DIMENSIONS
L x W x H
WEIGHT
CAPACITY
STACKING
STRENGTH
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 5 10+
S-14460 724848" 71 1/447 1/442 1/2" 3,500 lbs. 7,000 lbs. 146 $560 $529 $506  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside dimensions include pallet and steel with lid attached.
CAPACITY: 
  • 96 cubic feet
CONSTRUCTION:
  • 4-way pallet 
  • 5-ply Birch
  • 6-piece box
USAGE:
  • Crate:
    • Plywood does not require heat treatment.
    • Exempt: Stamp and Certificate not required.
ASSEMBLY:
  • Insert metal tabs through slots; bend them over.
SPECIFICATIONS:
  • Not UN certified.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE L x W x H183 x 122 x 122 cm72 x 48 x 48"
INSIDE L x W x H181 x 120 x 108 cm71 1/4 x 47 1/4 x 42 1/2"
WEIGHT CAPACITY1587 kg3,500 lbs.
STACKING STRENGTH3175 kg7,000 lbs.
WEIGHT73 kg160 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/30/2025 12:06:55 AM; CNWEB23