White Round Wide-Mouth Plastic Jars Bulk Pack - 2 oz, Jars Only

Excellent for cosmetics, chemicals or nuts and bolts.
  • Wide mouth, no inside lip for easy filling and pouring.
  • Chemical-resistant polypropylene.
  • FDA compliant.
  • Use with 53/400 Caps, sold separately.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR IN STOCK
SHIPS TODAY
S-14505B-JAR 2 oz. 7/8" 53/400 600 $.33  ADD
TEMPERATURE:
  • 0° - 54° C (32° - 130° F)
CAPACITY:
  • Measured in fluid ounces.
USAGE:
  • Uses screw-on caps. (Sold separately)
  • Not leakproof or airtight with cap.
  • Dishwasher safe, top rack only.
  • While made of FDA compliant resins, it is recommended to clean before first use.
SPECIFICATIONS:
  • BPA Free
  • Not USDA Approved.
SPECIFICATIONSMETRICIMPERIAL
SIZE60 mL2 oz.
OPENING DIAMETER5 cm1 7/8"
ACCESSORIES:
  • S-18068B Ribbed Polypropylene Caps Bulk Pack - 53/400, White
  • S-21969B Ribbed Polypropylene Caps Bulk Pack - 53/400, Black
  • S-25585B Induction Seal Caps Bulk Pack - 53/400, White
  • S-25602B Child Resistant Caps Bulk Pack - 53/400
  • S-25872B-BL Smooth Polypropylene Caps Bulk Pack - 53/400, Black
  • S-25872B-W Smooth Polypropylene Caps Bulk Pack - 53/400, White
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 03:01:52 PM; CNWEB24