White Round Wide-Mouth Plastic Jars Bulk Pack - 4 oz, Jars Only

Excellent for cosmetics, chemicals or nuts and bolts.
  • Wide mouth, no inside lip for easy filling and pouring.
  • Chemical-resistant polypropylene.
  • FDA compliant.
  • Use with 58/400 Caps, sold separately.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR IN STOCK
SHIPS TODAY
S-14506B-JAR 4 oz. 2" 58/400 350 $.37  ADD
TEMPERATURE:
  • 0° - 54° C (32° - 130° F)
CAPACITY:
  • Measured in fluid ounces.
USAGE:
  • Uses screw-on caps. (Sold separately)
  • Not leakproof or airtight with cap.
  • Dishwasher safe, top rack only.
  • While made of FDA compliant resins, it is recommended to clean before first use.
SPECIFICATIONS:
  • BPA Free
  • Not USDA Approved.
SPECIFICATIONSMETRICIMPERIAL
SIZE120 mL4 oz.
OPENING DIAMETER5 cm2"
ACCESSORIES:
  • S-18011B Ribbed Polypropylene Caps Bulk Pack - 58/400, White
  • S-20271B Ribbed Polypropylene Caps Bulk Pack - 58/400, Black
  • S-25586B Induction Seal Caps Bulk Pack - 58/400, White
  • S-25873B-BL Smooth Polypropylene Caps Bulk Pack - 58/400, Black
  • S-25873B-W Smooth Polypropylene Caps Bulk Pack - 58/400, White
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 03:01:52 PM; CNWEB24