Bubble Tubing Roll - 10" x 100', 316"

Protects odd-shaped or long items.
  • Recommended for metal tubing, wood moulding or blinds.
  • Use Heat Sealers to custom-make bubble bags.
    Bubble size
MODEL
NO.
BUBBLE
SIZE
INSIDE
W x L
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-14583 3/16" 10" x 100' 4 $112 $107 $101 roll(s) ADD
DIMENSIONS:
  • Width (Actual): 9 1/2 - 10 1/2"
  • Core: 3"
  • Diameter:
    • Roll: 17 - 19 1/2"
    • Bubble: 3/8"
MATERIAL:
  • Polyethylene/Nylon
TEMPERATURE:
  • Melting: 79° - 85° C (175° - 185° F)
RECYCLING:
  • Recyclable #4 where accepted.
    • Consult local recycling center.
  • Recycled Content:
    • Recycled Plastic: Minimum 20%
    • Post-consumer: Minimum 10%
  • Not biodegradable.
USAGE:
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • Acid free
  • Meets MIL-STD-3010 Method 3005
SPECIFICATIONSMETRICIMPERIAL
BUBBLE SIZE5 mm3/16"
INSIDE W x L25 cm x 30 M10" x 100'
WEIGHT/ROLL1.8 kg4 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 03:53:47 AM; CNWEB25