4-Digit T.D.G. Placard - UN 3077 Environmentally Hazardous Substances, Solid N.O.S., Tagboard

Recommended for frequently transported hazardous materials by truck, rail or aircraft.
  • Flexible tagboard.
  • Includes 4-digit UN #, hazard class graphic and corresponding class number.
  • Hazard Class 9

Information Option is unavailable; the next option is selected
MODEL
NO.
MATERIAL
DESCRIPTION
HAZARD
CLASS
UN # DESCRIPTION SIZE PRICE PER 100 STYLE IN STOCK
SHIPS TODAY
1 2+
S-14674T Env. Hazardous
Substances, Solid,
N.O.S.
Misc.
Dangerous
Goods
3077 Poly-coated
Tagboard
10 3/4 x 10 3/4" $65 $61  ADD
MATERIAL:
  • 15 pt. Semi-gloss, low density folding-carton grade, SBS paperboard
  • 2 mil laminate with UV inhibitors on printed side
  • Ink: Water based
  • Back side is not laminated
APPEARANCE:  
  • Model # and Uline phone number printed on the bottom of each label/placard.
SPECIFICATIONSMETRICIMPERIAL
SIZE27 x 27 cm10 3/4 x 10 3/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 12:53:51 AM; CNWEB25