4-Digit T.D.G. Placard - UN 3082 Environmentally Hazardous Substances, Liquid N.O.S., Adhesive Vinyl

Recommended for frequently transported hazardous materials by truck, rail or aircraft.
  • Strong, removable adhesive-backed vinyl.
  • Includes 4 digit UN #, hazard class graphic and corresponding class number.
  • Hazard Class 9

Information Option is unavailable; the next option is selected
MODEL
NO.
MATERIAL
DESCRIPTION
HAZARD
CLASS
UN # DESCRIPTION SIZE PRICE PER 100 STYLE IN STOCK
SHIPS TODAY
1 2+
S-14675V Env. Hazardous
Substances, Liquid,
N.O.S.
Misc.
Dangerous
Goods
3082 Adhesive-
backed Vinyl
10 3/4 x 10 3/4" $109 $104  ADD
MATERIAL:
  • 3.2 mil vinyl
  • 90 lb polycoated liner
APPEARANCE:  
  • Model # and Uline phone number printed on the bottom of each label/placard.
SPECIFICATIONSMETRICIMPERIAL
SIZE27 x 27 cm10 3/4 x 10 3/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 12:53:51 AM; CNWEB23