Coin Envelopes - Kraft, 3 38 x 6"

Small envelopes hold coins, small parts, keys and jewelry.
  • Extra-deep gummed flap.
  • Wide seam construction.
MODEL
NO.
OUTSIDE
W x L
DESCRIPTION QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10+
S-14720 3/8 x 6" 24 lb. Kraft 500 4 $39 $38 $36 $35  ADD
DIMENSIONS: 
  • Outside dimensions listed in the chart do not include the flap. 
  • Flap Length: 1 1/4"
  • Adhesive Width: 2" 
    • Small Break in Center of Adhesive: 3/8"
SIZE:
  • Industry Standard: #6 Coin
MATERIAL: 
  • Paper: 24 lb Brown Kraft 
RECYCLING:
  • Recycled Content: 0%
STYLE: 
  • Center Seam 
SPECIFICATIONS:
  • Acid free
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE W x L9 x 15 cm3 3/8 x 6"
DESCRIPTION11 kg24 lb. Kraft
WEIGHT/CASE1.8 kg4 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/25/2025 11:46:23 PM; CNWEB24