Angel Soft® Toilet Tissue

Ideal for small offices. Soft texture for added comfort.
MODEL
NO.
DESCRIPTION SHEET
SIZE
SHEETS/
ROLL
ROLLS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-14725 Angel Soft® 4.1 x 4" 450 40 $110 $109 $107  ADD
DIMENSIONS:
  • Core: 1 3/4"
  • Roll Diameter: 4 1/2"
  • Sheet Size: 4 x 4.05" (H x W)
FEATURES:
  • Septic safe
RECYCLING:
  • Recycled Content (Minimum): 20%
    • Post-Consumer (Minimum): 20%
SPECIFICATIONS:
  • Meets EPA standards.
MODEL NUMBER:
  • Georgia Pacific: 16840
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE10 x 10 cm4.1 x 4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 03:19:58 PM; CNWEB5