Urinal Floor Mats - Gray

Prevent puddles caused by water or a gentleman's poor aim.
  • Disposable. Lasts 4-6 weeks.
  • Nonslip bottom. Fresh scent neutralizes odors.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x D
QTY./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-14730GR Urinal Floor Mat – Gray 17 x 20" 6 $78 $76 $73  ADD
DIMENSIONS:
  • Actual: 17 1/2 x 20 3/8" (W x D)
MATERIAL:
  • Top: Infused with Busan (Anti-microbial)
  • Backing: Non-slip sorbent pad with a Velcro strip 
FEATURES:
  • Orchard zing fragrance
SPECIFICATIONSMETRICIMPERIAL
W x D43 x 51 cm17 x 20"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 01:54:11 AM; CNWEB5