Toilet Floor Mats - Black

Prevent puddles caused by water or a gentleman's poor aim.
  • Disposable. Lasts 4-6 weeks.
  • Nonslip bottom. Fresh scent neutralizes odors.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x D
QTY./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-14731BL Toilet Floor Mat – Black 23 x 22" 6 $85 $83 $80  ADD
DIMENSIONS:
  • Actual: 23 x 21 1/2" (W x D)
MATERIAL:
  • Top: Infused with Busan (Anti-microbial)
  • Backing: Non-slip sorbent pad 
FEATURES:
  • Fresh blast fragrance
SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH58 x 56 cm23 x 22"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 10:47:30 AM; CNWEB25