Uline Machine Length Tape - 2 Mil, 2" x 2,000 yds, Clear

Tough polypropylene backing resists tears and splits.
  • Hot melt adhesive.
  • Smooth, easy release.
  • Popular economical choice.
  • For use with case sealers only.
SOLD IN CASE QUANTITIES
MODEL
NO.
DESCRIPTION SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
4 12 24+ 48+
S-14732 Clear 2" x 2,000 yds. 2.0 4 $55 $52 $47 CALL
FOR
QUOTE
 ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 13 1/4"
MATERIAL:
  • Latex free
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Application: 7° - 49° C (45° - 120° F)
  • Performance: -1° to 60° (30° - 140° F)
PROPERTIES:
  • Tensile Strength: 26 lb/in
USAGE:
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • FDA compliant for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
SIZE48 mm x 1829 M2" x 2,000 yds.
THICKNESS51 Microns2.0 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 08:53:28 PM; CNWEB5