Name Badge Holders - Additional Inserts, 3 x 2"

Use with 3 x 2" or 2 x 3" Name Badge Holders.
MODEL
NO.
DESCRIPTION ORIENTATION CARD SIZE
W x H
INSERTS/
SHEET
INSERTS/
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 5 10+
S-14784 Paper Inserts Horizontal/
Vertical
3 x 2" 8 400 $27 $26 $24  ADD
DIMENSIONS:
  • Actual: 3 1/2 x 2 1/8" (W x H)
BASIS WEIGHT: 
  • 32 lbs
PACKAGING:
  • (50) Sheets per box
  • (8) Inserts per sheet
AVERY EQUIVALENT:
  • 5390
  • Avery® is a registered trademark of Avery Dennison. 
    • Reference to Avery® and its model numbers are for comparison purposes only.
    • Uline and the Uline brand labels are not affiliated with Avery®.
SPECIFICATIONSMETRICIMPERIAL
CARD SIZE W x H8 x 5 cm3 x 2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 04:38:06 AM; CNWEB23