3M 926 High Performance Adhesive Transfer Tape - 12" x 36 yds

HIGH TEMPERATURE - HARSH ENVIRONMENTS

Mount nameplates, splice metal coils and bond foam insulation.
  • Excellent adhesion to metals, foams and plastics at temperatures up to 148°C (300°F).
  • Acrylic adhesive. Outstanding solvent resistance.
  • Works well on rough and textured surfaces.
  • Use with 3M ATG-700 Tape Dispenser.
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12 ROLLS) IN STOCK
SHIPS TODAY
12 1/2 CASE 1+ CASE
S-15009 1/2" x 36 yds. 5.0 72 $30.10 $28.95 $28.05 rolls ADD
DIMENSIONS:
  • Roll Diameter: 4 1/16"
MATERIAL:
  • Adhesive: Acrylic
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 21° - 38° C (70° - 100° F)
  • Performance:
    • Short Term (Minutes, Hours): Up to 232° C (450° F)
    • Long Term (Days, Weeks): Up to 149° C (300° F)
SPECIFICATIONS:
  • Not acid free.
  • UV Resistance: Good
SPECIFICATIONSMETRICIMPERIAL
SIZE13 mm x 33 M1/2" x 36 yds.
THICKNESS127 Microns5.0 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/06/2025 12:06:40 PM; CNWEB25