43 x 43 x 4" 350 lb Double Wall Deluxe Artwork Shipper

Protection for your most valuable artwork.
  • Heavy duty plastic-lined top and bottom prevent punctures.
  • Artwork floats between thick, soft foam pillows.
  • Foam is removable.
MODEL
NO.
INSIDE DIMENSIONS
W x L x H
FITS MAX.
FRAME SIZE
TEST PRICE PER BOX IN STOCK
SHIPS TODAY
1 5 10+
S-15177 43434" 40403" 350# DW $223 $210 $197  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside: 43 1/2 x 44 1/2 x 4 3/8"
THICKNESS: 
  • Foam: 
    • Perforated: 1 3/8"
    • Convoluted: 2 5/8" 
MATERIAL: 
  • Foam: Polyurethane Open Cell Convoluted 
USAGE:
  • Middle Foam Layer: 
    • Perforated foam squares pull out to match artwork size.
    • Foam must surround all 4 sides of artwork frame for complete protection.
SPECIFICATIONS:
  • Meets ASTM D5118
  • Not acid free
SPECIFICATIONSMETRICIMPERIAL
INSIDE WIDTH x LENGTH x HEIGHT109 x 109 x 10 cm43 x 43 x 4"
FITS MAX FRAME SIZE102 x 102 x 8 cm40 x 40 x 3"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 01:21:54 PM; CNWEB25