22 x 8 x 40" 275 lb Double Wall FOL Suit Shippers

Ship up to 5 suits in these convenient shippers.
  • Protect garments from wrinkles and damage.
  • Rugged, heavy duty corrugated.
  • UPSable.

    Bar Lock
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
BAR
LENGTH
HOLDS
CU. FT.
SUGGESTED USE BNDL.
QTY.
TEST PRICE PER BOX IN STOCK
SHIPS TODAY
5 25 100+
S-15179 22840" 8" 4.1 3-5 Suits 5 275# DW $19.25 $18.20 $17.40  ADD
UPSable
MATERIAL:
  • B/C flute
  • Bar: Plastic
COMPATIBILITY:
  • Only works with wire top hangers.
FEATURES:
  • All boxes open along the length (first dimension).
  • Seams are glued.
SPECIFICATIONS:
  • Meets ASTM D5118
TERMINOLOGY:
  • Pound Test Refers to Bursting Strength:
    • 275# test boxes withstand 275 lbs/sq.in. of side wall pressure before bursting.
BOX STRENGTH GUIDELINES: (Maximum weight per box)
FIBER BOX HANDBOOKUPS GUIDELINES
32 ECT Single Wall65 lbs30 lbs
200# Single Wall65 lbs40 lbs
275# Single Wall95 lbs65 lbs
350# Single Wall120 lbs80 lbs
200# Double Wall80 lbs60 lbs
275# Double Wall100 lbs80 lbs
350# Double Wall120 lbs100 lbs
500# Double Wall160 lbs140 lbs
SPECIFICATIONSMETRICIMPERIAL
BAR LENGTH20 cm8"
HOLDS0.1 cu. M4.1 cu. ft.
INSIDE LENGTH x WIDTH x HEIGHT56 x 20 x 102 cm22 x 8 x 40"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 04:14:05 PM; CNWEB23