Polypropylene Twine - 490 lb Tensile Strength, 2-Ply

Soft and easy on hands.
  • Knots easily, holds tightly, won't become brittle.
  • Resists rot, mildew, moisture and most acids.
  • Recommended for industrial packaging and bundling.
MODEL
NO.
DESCRIPTION TENSILE
STRENGTH
LENGTH LBS./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3 5+
S-15304 2-Ply Polypropylene 490 lbs. 2,650' 10 $82 $80 $77  ADD
DIMENSIONS:
  • Box: 10 x 10 x 8 1/2"
  • Width: 3/16"
MATERIAL:
  • Slit film polypropylene
FEATURES:
  • Not waxed.
APPEARANCE:
  • Style may vary from the picture.
SPECIFICATIONSMETRICIMPERIAL
LENGTH808 M2,650'
TENSILE STRENGTH222 kg490 lbs.
WEIGHT/BOX4.5 kg10 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 05:09:22 AM; CNWEB3