Anti-Static Pick and Pack Foam Sheets - 24 x 24 x 1"

Create custom anti-static foam cushioning without expensive die-cutting.
  • Soft perforated urethane foam conforms snugly around sensitive electronics.
SOLD IN CARTON QUANTITIES
MODEL
NO.
SHEET SIZE
L x W x H
PERFORATED
SQUARE SIZE
SHEETS/
CARTON
PRICE PER SHEET IN STOCK
SHIPS TODAY
1 CARTON 3 CARTONS 6+ CARTONS
S-15325 24241" 1 x 1" 12 $20 $18 $17 sheets ADD
Ships same day from Uline Toronto
MATERIAL:
  • Open cell polyurethane
  • Density: 1.4 lbs per cu ft
RECYCLING:
  • Recycled Content: 0%
USAGE:
  • Perforations do not provide variable height.
  • Only length and width of sheet can be adjusted using perforations.
  • All sheets in the carton are perforated.
SPECIFICATIONS:
  • Surface Resistivity: Less than 1011 OHMS/square.
SPECIFICATIONSMETRICIMPERIAL
SHEET LENGTH x WIDTH x HEIGHT61 x 61 x 3 cm24 x 24 x 1"
PERFORATED SQUARE SIZE3 x 3 cm1 x 1"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 02:24:20 PM; CNWEB3