Uline Super Gription® Flex Latex Coated Gloves - Blue, XL

PATENTED GRIPTION® TECHNOLOGY

The ultimate warehouse glove.
  • Pick up boxes with half the effort. Feel fresh even after a hard shift.
  • Ultra-cool nylon liner keeps hands cool and dry.
  • Double coated latex provides long life.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION QTY./
CARTON
PRICE PER CARTON COLOR SIZE IN STOCK
SHIPS TODAY
1 2+
S-15333BLU-X Super Gription® Flex 12 Pair $52 per ctn. any qty.  ADD
APPEARANCE:
  • Overedge Color: Dark Gray
THICKNESS:
  • 13 gauge
MATERIAL:
  • Silicone free
  • Coating: Sandy Latex 
CLEANING INSTRUCTIONS: 
  • Use tempered water not to exceed 40° C (104° F) for 10 minutes. 
  • Rinse with tempered water & tumble dry at a maximum 40° C (104° F). 
SPECIFICATIONS:
  • Standard ANSI/ISEA 105-2016:
    • Abrasion Level: 4
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 05:40:51 AM; CNWEB5