Spark Plugs® Earplugs - Corded

MOLDEX®

Extra soft.
  • Tapered design.
  • Smooth surface. 100% PVC-free.
  • Cord allows earplugs to hang from neck when not in use.
MODEL
NO.
DESCRIPTION NRR PAIRS/
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 5 10+
S-15345 SparkPlugs® Corded Earplugs 33 100 $61 $60 $59  ADD
MATERIAL:
  • Acrylic polymer
  • Cord: Thermoplastic
  • Natural latex free
MODEL NUMBER: 
  • Moldex®: 6654
PACKAGING:
  • Individually wrapped.
TERMINOLOGY:
  • NRR (Noise Reduction Rating): The higher the decibel rating, the more effective the product.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/06/2025 11:26:20 AM; CNWEB23