T.D.G. Labels - "Environmentally Hazardous Substance, Liquid, N.O.S. UN 3082", 4 x 4 34"

Labels can be combined for quantity pricing.
  • Hazard Class 9.
  • High-gloss paper with permanent adhesive.
MODEL
NO.
SIZE SHIPPING NAME LABEL ID NO. QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 6 12+
S-15713 4 x 4 3/4" Env. Haz. Sub., Liquid, N.O.S. Misc.
Dangerous
Goods
UN3082 500 $45 $39 $35 $32  ADD
DIMENSIONS:
  • Core: 3"
SPECIFICATIONS:
  • UN# and proper shipping name are at least 6 mm (0.24 inches) high.
  • For packages 8 gallons or less, 66 lb maximum net mass, or cylinders with a water capacity of 16 gallons or less.
SPECIFICATIONSMETRICIMPERIAL
SIZE10 x 12 cm4 x 4 3/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/30/2025 03:53:25 PM; CNWEB3