Unlined Metal Can with No Handle - 1 Pint

Store and transport paint and coatings.
  • Tin-plated steel.
  • Paint Can Clips keep metal cans closed during shipping. Sold separately.
NOT APPROVED FOR USE WITH HAZARDOUS MATERIALS OR ULINE HAZMAT PACKAGING
MODEL
NO.
CAPACITY DESCRIPTION QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-15743 1 Pint No Handle 24 $80 $77 $73  ADD
DIMENSIONS:
  • Lid (Diameter): 3"
THICKNESS:
  • Body: 65 gauge
  • Bottom: 75 gauge
  • Ring: 85 gauge
FEATURES:
  • Lids included.
  • Leakproof when using lid and clips (sold separately).
CAPACITY:
  • US Pint
USAGE:
  • Rubber mallet recommended for closure.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY473 ml1 Pint
ACCESSORIES:
  • S-8248 Paint Can Clips - Pint/Quart
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 08:23:12 PM; CNWEB3