Replacement Liner for Canvas Basket Truck - 36 x 24 x 25"

Quick and easy replacement of existing liners.
  • Installs fast - Lace rope through grommets and around frame.
  • Long-lasting, reinforced hem with rust-resistant grommets.
  • Heavy-duty vinyl top crown protects areas of high wear.
  • Use with 10 Bushel Canvas Basket Truck.
MODEL
NO.
TYPE DESCRIPTION DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
S-15786 Canvas 10 Bushel Liner 362425" 5 $110 $104  ADD
Ships next day from Uline Toronto
SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH x HEIGHT91 x 61 x 64 cm36 x 24 x 25"
CAPACITY352 L10 bu.
WEIGHT2.3 Kg5 lbs.
Add to Shopping List
04/23/2025 04:03:33 PM; CNWEB5