Simple Green® Extreme - 18.9 L Bottle

The most versatile all-purpose cleaner available.
  • Heavy-duty. Cuts through grease, oil and dirt.
  • Biodegradable.
  • Approved for aircraft use.
  • Spray Bottles available.
MODEL
NO.
DESCRIPTION SIZE BOTTLES/
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 6 12+
S-15856 Extreme 18.9 L 1 $140 $134 $127 bottle(s) ADD
SHELF LIFE:
  • 5 years in an unopened container.
COMPATIBILITY:
  • Works with:
    • H-2634 Plastic Pail/Drum Pump
    • H-4896 Deluxe Plastic Pail Pump
    • H-2955 Plastic Drum Faucet (Drill out hole in cap.)
    • S-25309 Siphon Pail Pump
FEATURES:
  • Fragrance and dye free.
  • Safe for oil/water separators and clarifiers.
USAGE:
  • Not a disinfectant.
  • Recommended for concrete.
  • Concentrated formula.
SPECIFICATIONS:
  • Conforms to Boeing Specification D6-17487P.
  • pH Level: 10.0 - 11.5
  • Solution is biodegradable per OECD 301D, closed bottle test.
MODEL NUMBER: 
  • Simple Green®: 0100000113405
SPECIFICATIONSMETRICIMPERIAL
SIZE19 L5 gal.
ACCESSORIES:
  • H-2634 Economy Plastic Pail/Drum Pump
  • H-2955 Plastic Drum Faucet - 3/4" Opening
  • H-4896 Deluxe Plastic Pail Pump
  • S-25309 Siphon Pail Pump
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/27/2025 03:14:24 AM; CNWEB26