Hollow Braid Polypropylene Rope - 316" x 1,000'

The only rope that floats. Use for buoys, floating lines and tie downs.
  • Highly visible and lightweight.
  • Resists rot, mildew, moisture and chemicals.
  • Super flexible, smooth diamond weave. Mark swimming lanes and anchor buoys.

    Polypropylene Rope
MODEL
NO.
DIAMETER TENSILE
STRENGTH
LENGTH SAFE
LOAD
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
S-15871 3/16" 450 lbs. 1,000' 65 lbs. $42 $40 $38  ADD
APPEARANCE:
  • Color and spool type may vary.
USAGE:
  • Resists water, oil, gasoline and most chemicals.
  • Lightest weight rope Uline sells.
  • Spliceable
  • Contains UV inhibitor, but not recommended for long term use in direct sunlight.
TERMINOLOGY:
  • Safe Load: The weight in pounds of an item that is recommended for safe working conditions.
SPECIFICATIONSMETRICIMPERIAL
DIAMETER5 mm3/16"
TENSILE STRENGTH204 Kg450 lbs.
LENGTH305 M1,000'
SAFE LOAD29 Kg65 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 12:44:29 AM; CNWEB3