Anti-Static Foam Pouches - 3 x 4"

Cushion and protect your static-sensitive products.
  • Easy to use. Just insert your circuit board or electronic component.
  • Nonabrasive, static free 1/8" polyethylene foam.
MODEL
NO.
INSIDE
W x L
QTY./
CARTON
LBS./
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 5+
S-15905 3 x 4" 500 2 $86 $83 $79  ADD
MATERIAL:
  • Closed cell polyethylene
  • Density: 1 lb per cu ft
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • Melting Point: 110° C (230° F)
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONS:
  • Meets MIL-STD-3010 Method 3005
PACKAGING:
  • Packed loose in carton. 
SPECIFICATIONSMETRICIMPERIAL
INSIDE W x L8 x 10 cm3 x 4"
WEIGHT1 kg2 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 07:29:23 PM; CNWEB5