3M 234 High Temperature Masking Tape - 4" x 60 yds

HIGH TEMPERATURE

Tough industrial tape for paint masking and bundling.
  • Adheres to stainless steel, powder coatings, EPDM rubber and alodine aluminum.
  • Good paint line. Clean removal. Resists solvents and moisture.
  • Withstands 120°C (250°F) for up to 30 minutes.
  • Smooth tan crepe paper backing with rubber adhesive.
27 LB. TENSILE STRENGTH
MEETS ASTM-D6123
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 8) ADD TO
CART
8 24 72 144+
S-15927 4" x 60 yds. 6.0 8 $87.30 $85.30 $83.05 $80.65  ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 18 months from date of manufacture. 
TEMPERATURE:
  • Application: 18° - 29° C (65° - 85° F)
USAGE:
  • Outdoor Exposure: Not recommended
SPECIFICATIONS:
  • Meets:
    • Spec PPP-T-42C, Type I
    • CID A-A-833A, Type I
SPECIFICATIONSMETRICIMPERIAL
SIZE10 cm x 55 M4" x 60 yds.
THICKNESS152 Microns6.0 mil
Add to Shopping List
03/26/2025 01:05:06 PM; CNWEB24