3M 336 Polyester Protective Tape - 3" x 144 yds

Protects nameplates, instrument panels and stainless steel during the manufacturing process.
  • Low-tack adhesive releases easily.
  • Shields from fumes and splashes during circuit board plating processes.
  • Handles temperatures from -51°C to 65°C (-60°F to 150°F).
  • Transparent polyester film backing with rubber adhesive.
25 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
S-16048 3" x 144 yds. 1.5 3 4 $349 $335 $323  ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Core: 3"
TEMPERATURE:
  • Performance:
    • Short Term (Up to 30 Minutes): Up to 121° C (250° F)
SPECIFICATIONSMETRICIMPERIAL
SIZE76 mm x 132 M3" x 144 yds.
THICKNESS38 Microns1.5 mil
WEIGHT/CASE1.8 Kg4 lbs.
Add to Shopping List
03/13/2025 08:52:52 PM; CNWEB26