3M 9472LE Adhesive Transfer Tape Hand Rolls - 34" x 60 yds

FOR HARD-TO-STICK SURFACES

Attach nameplates, labels, trim pieces and graphic overlays.
  • Hand-dispensed rolls – no dispensers needed.
  • Excellent for bonding powder coated or lightly oiled surfaces and hard-to-stick plastics.
  • Handles temperatures up to 148°C (300°F).
  • 58 lb. polycoated kraft liner is moisture resistant. Ideal for steel rule die cutting.
MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL (MIN. 2 ROLLS) ADD TO
CART
2 4 8+
S-16126 3/4" x 60 yds. 5.2 3" 12 $64 $60 $59  ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Roll Diameter: 6"
SHELF LIFE:
  • 18 months from date of shipment.
TEMPERATURE:
  • Application: 21° - 38° C (70° - 100° F)
  • Performance :
    • Short Term (Minutes, Hours): Up to 149° C (300° F)
    • Long Term (Days, Weeks): Up to 93° C (200° F)
FEATURES:
  • Water resistant
SPECIFICATIONSMETRICIMPERIAL
SIZE19 mm x 55 M3/4" x 60 yds.
THICKNESS127 Microns5.0 mil
CORE SIZE8 cm3"
Add to Shopping List
04/06/2025 09:25:59 AM; CNWEB23