3M 9502 Adhesive Transfer Tape Hand Rolls - 24" x 60 yds

FOR SMOOTH SURFACES

Attach decorative trim, nameplates and graphic overlays.
  • Hand-dispensed rolls – no dispensers needed.
  • Adheres well to metal, painted metal, polycarbonate and smooth plastic.
  • Handles temperatures up to 176°C (350°F).
  • 58 lb. polycoated kraft liner is moisture resistant. Ideal for steel rule die cutting.
UL969
MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 2 4+
S-16186 24" x 60 yds. 2.3 3" 1 $645 $622 $591  ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Roll Diameter: 5 1/4"
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 21° - 38° C (70° - 100° F)
  • Performance:
    • Short Term (Minutes, Hours): Up to 177° C (350° F)
    • Long Term (Days, Weeks): Up to 121° C (250° F)
SPECIFICATIONSMETRICIMPERIAL
SIZE61 cm x 55 M24" x 60 yds.
THICKNESS58 Microns2.3 mil
CORE SIZE8 cm3"
Add to Shopping List
04/23/2025 06:14:39 AM; CNWEB23