High Tensile Steel Strapping - 12" x .023" x 2,688'

16 x 3" CORE

Don't take a chance with heavy shipments that need more protection than poly strapping can provide.
  • For heavier loads. Keeps shipments secure during sudden stops.
  • Recommended for use on railroad shipments.
  • Painted and waxed finish.
MEETS ASTM D3953
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
APPROX.
LENGTH
COILS/
SKID
LBS./
COIL
USES
SEAL
PRICE PER COIL IN STOCK
SHIPS TODAY
1 2 6+
S-1644 1/2" .023 1,725 lbs. 2,688' 12 105 S-827 $330 $320 $311  ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL:
  • High carbon cold-rolled steel, heat treated.
APPEARANCE:
  • Oscillate wound
SPECIFICATIONSMETRICIMPERIAL
APPROXIMATE LENGTH819 M2,688'
BREAKING STRENGTH11,894 kPa1,725 lbs.
THICKNESS584 Microns.023"
WEIGHT/COIL48 kg105 lbs.
WIDTH13 mm1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 05:03:54 AM; CNWEB5