Burlap Bags with Tie - 14 x 26"

Ship and store metal parts and hardware.
  • Burlap bags absorb moisture, oil and grease while allowing airflow.
  • Strong 10 oz. natural fibers. Biodegradable.
  • Includes 31" burlap twine tie.
MODEL
NO.
SIZE
W x L
FABRIC
WEIGHT
QTY./
BUNDLE
LBS./
BUNDLE
PRICE PER BUNDLE IN STOCK
SHIPS TODAY
1 5 10+
S-16506 14 x 26" 10 oz. 100 35 $146 $136 $128  ADD
DIMENSIONS:
  • Outside dimensions are listed in the chart.
MATERIAL:
  • 100% Virgin natural jute fiber
  • Tie: Burlap
  • Untreated
  • May shed
CAPACITY:
  • Holds up to 50 lbs.
APPEARANCE:
  • Tie is attached.
SPECIFICATIONS:
  • FDA compliant only for nuts in the shell, livestock feed, soil and sand.
  • Not hydrocarbon free.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH36 x 66 cm14 x 26"
WEIGHT/BUNDLE16 kg35 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 08:32:04 PM; CNWEB23