Extra Large Identification Ties - 6", Yellow

Label unassembled parts and heavy machinery.
  • Color code inventory.
  • Self-locking ties are tamper evident.
  • Moisture resistant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
LENGTH WIDTH TENSILE
STRENGTH
WRITING
AREA
QTY./
PACK
PRICE PER PACK COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-16555Y 6" .25" 120 lbs. 2 x 3" 100 $82 $78 $75  ADD
DIMENSIONS: 
  • Length: 
    • With Tag: 8 3/4"
    • Without Tag: 6 1/4"
TEMPERATURE: 
  • -46° to 93° C (-50° to 200° F) 
SPECIFICATIONSMETRICIMPERIAL
LENGTH15 cm6"
WIDTH6 mm.25"
TENSILE54 kg120 lbs.
WRITING AREA5 x 8 cm2 x 3"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/06/2025 12:46:01 PM; CNWEB25