8 x 8 x 3" Kraft Literature Mailers

Use our best-selling sizes of literature mailers in economical kraft.

  • 200 lb. test - Kraft corrugated.
  • Ships flat - Saves storage space.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
SUGGESTED
USE
PRICE PER MAILER QTY./
BNDL.
IN STOCK
SHIPS TODAY
50 100 500 1,000+
S-16647 883" Small Frames $1.60 $1.56 $1.40 $1.33 50  ADD
DIMENSIONS:
  • Outside: 8 3/4 x 8 1/2  x 3 1/4" (+/- 1/8")
MATERIAL:
  • B flute
RECYCLING: 
  • Recyclable 
    • Recycling facilities may not exist in all areas.
SPECIFICATIONS:
  • Meets ASTM D5118
  • FSC or SFI Compliance: Not able to guarantee; too many paper mills involved. 
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT20 x 20 x 8 cm8 x 8 x 3"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/13/2025 09:18:54 AM; CNWEB25