9 x 9 x 3" Kraft Literature Mailers

Use our best-selling sizes of literature mailers in economical kraft.

  • 200 lb. test - Kraft corrugated.
  • Ships flat - Saves storage space.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
SUGGESTED
USE
PRICE PER MAILER QTY./
BNDL.
IN STOCK
SHIPS TODAY
50 100 500 1,000+
S-16649 993" Small Picture Frames $1.65 $1.51 $1.38 $1.34 50  ADD
DIMENSIONS:
  • Outside: 9 3/4 x 9 1/2  x 3 1/4" (+/- 1/8")
MATERIAL:
  • B flute
RECYCLING: 
  • Recyclable 
    • Recycling facilities may not exist in all areas.
SPECIFICATIONS:
  • Meets ASTM D5118
  • FSC or SFI Compliance: Not able to guarantee; too many paper mills involved. 
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT23 x 23 x 8 cm9 x 9 x 3"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/09/2025 06:27:22 PM; CNWEB5