Deluxe Velvet Pouches - 5 x 7", Black

Top of the line bags for jewelry and perfume.
  • Plush, premium velvet.
  • Double ribbon drawstring for snug closure.
  • Dimensions are measured when bag is lying flat.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x L
USABLE
DIMENSIONS
QTY./
BNDL.
PRICE PER BUNDLE COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-16695BL 5 x 7" 3/4 x 5 1/4" 100 $208 $197 $184  ADD
Ships same day from Uline Toronto
MATERIAL:
  • Polyester: 65%
  • Cotton: 35%
  • Inside: Non-scratch material
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L13 x 18 cm5 x 7"
USABLE DIMENSIONS12 x 13 cm4 3/4 x 5 1/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/19/2025 09:20:06 AM; CNWEB23