Uline Gription® Flex Latex Coated Gloves - Red, XL

Lightweight nylon liner for comfort.
  • Crinkle-coated palms and fingers for grip.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION QTY./
CARTON
PRICE PER CARTON COLOR SIZE IN STOCK
SHIPS TODAY
1 2+
S-16882R-X Gription® Flex 12 Pair $36 any ctn. qty.  ADD
APPEARANCE:
  • Overedge Color: Gray
THICKNESS:
  • 13 gauge
MATERIAL:
  • Palm Coating: Natural rubber latex
CLEANING INSTRUCTIONS: 
  • Use tempered water not to exceed 40° C (104° F) for 10 minutes. 
  • Rinse with tempered water & tumble dry at a maximum 40° C (104° F). 
SPECIFICATIONS:
  • Standard ANSI/ISEA 105-2016:
    • Abrasion Level: 4
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 02:43:29 AM; CNWEB3