Flat Cellophane Bags - 3 x 5 12"

Keep your chocolate chip cookies fresh.
  • Moisture resistant; preserve freshness.
  • Heat sealable clear cellophane bags.
  • FDA compliant.
MODEL
NO.
DIMENSIONS
W x L
MIL HOLDS QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-16897 3 x 1/2" 1.2 2 oz. 1,000 $108 $98  ADD
MATERIAL: 
  • Transparent Cellulose Film
TEMPERATURE:
  • Maximum: 99° C (210° F)
  • Storage: 15° - 24° C (60° - 75° F)
COMPATIBILITY: 
  • Works with H-1069C Crimper Hand Sealer.
APPEARANCE:
  • Bags have a back seam.
  • Due to the nature of cellophane, bags may begin to yellow after extended periods of time.
USAGE:
  • Not microwaveable.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH8 x 14 cm3 x 5 1/2"
THICKNESS30 Micron1.2 Mil
HOLDS57 g2 oz.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 07:54:41 PM; CNWEB25