White Round Wide-Mouth Plastic Jars Bulk Pack - 12 oz, Jars Only

Excellent for cosmetics, chemicals or nuts and bolts.
  • Wide mouth, no inside lip for easy filling and pouring.
  • Chemical-resistant polypropylene.
  • FDA compliant.
  • Use with 33/400 Caps, sold separately.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR IN STOCK
SHIPS TODAY
S-17037B-JAR 1/2 oz. 1" 33/400 1,700 $.27  ADD
TEMPERATURE:
  • 0° - 54° C (32° - 130° F)
CAPACITY:
  • Measured in fluid ounces.
USAGE:
  • Uses screw-on caps. (Sold separately)
  • Not leakproof or airtight with cap.
  • Dishwasher safe, top rack only.
  • While made of FDA compliant resins, it is recommended to clean before first use.
SPECIFICATIONS:
  • BPA Free
  • Not USDA Approved.
SPECIFICATIONSMETRICIMPERIAL
SIZE15 mL1/2 oz.
OPENING DIAMETER25 mm1"
ACCESSORIES:
  • S-18060B Ribbed Polypropylene Caps Bulk Pack - 33/400, White
  • S-22046BL Spice Jar Caps - 33/400, Unlined, Black
  • S-22046R Spice Jar Caps - 33/400, Unlined, Red
  • S-24105B Ribbed Polypropylene Caps Bulk Pack - 33/400, Black
  • S-25583B Induction Seal Caps Bulk Pack - 33/400, White
  • S-25601B Child Resistant Caps Bulk Pack - 33/400
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 03:02:13 PM; CNWEB24