Tear-Proof Polyethylene Mailers - 24 x 36"

Tough, tear-proof polyethylene envelopes.
  • Lightweight, saves on shipping.
  • Self-seal adhesive closure.
  • Ink, stamps and labels adhere easily.
  • Water resistant.
  • Tamper resistant.
3 MIL
MODEL
NO.
OUTSIDE
W x L
DESCRIPTION QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10 20+
S-17228 24 x 36" Without Tear
Strip
100 20 $228 $219 $209 $200 $191  ADD
DIMENSIONS:
  • Dimensions in the chart do not include flap.
  • Flap: 2"
SIZE:
  • To Choose the Correct Size:
    • Determine the width of mailer.
      • Width of product + thickness of product + 1 1/2"
    • Determine the length of mailer.
      • Length of product + thickness of product + 3 1/2"
MATERIAL:
  • Three layer co-extruded polyethylene.
  • Material is water resistant; seal is not. 
SHELF LIFE:
  • 1 year if stored between 4° - 38° C (40° - 100° F).
RECYCLING:
  • Recyclable #4
  • Recycled Content (Post-consumer): Up to 30%
SPECIFICATIONS:
  • Acid free
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH61 x 91 cm24 x 36"
WEIGHT/CASE9 kg20 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/14/2025 09:52:01 PM; CNWEB6