#10 Gummed V-Flap White Business Envelopes with Right Window - 4 18 x 9 12"

Large selection for your everyday mailing needs.
  • A traditional, professional look.
  • Security tint for privacy and confidentiality.
  • #10 is the most popular size for letters and invoices.
  • Moisten flap for a permanent seal.
    Free Offer
    FREE LETTER OPENER WITH
    $150+ ORDER OF BUSINESS ENVELOPES.
24 LB. WHITE
MODEL
NO.
SIZE
W x L
DESCRIPTION LINER QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3 5+
S-17267 1/8 x 1/2" #10 Right Window Security Tint 500 $46 $44 $43  ADD
DIMENSIONS:
  • Window Size: 1 1/8 x 4 1/2"
  • Window Placement:
    • From Left: 4 1/8" 
    • From Bottom: 1/2"
  • Adhesive Width: .438"
MATERIAL: 
  • Paper: White Wove
  • Window: Matte
RECYCLING:
  • Recycled Content: 0%
STYLE:
  • Seams: Diagonal
USAGE:
  • Not laser printable
  • Machinable 
  • Insertable
SPECIFICATIONS: 
  • Acid free 
TERMINOLOGY: 
  • Machinable: Will run through postage machines to apply postage and seal. 
  • Insertable: Will run through machines that insert the contents of the envelope. 
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH10 x 24 cm4 1/8 x 9 1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 11:23:40 AM; CNWEB25