Replacement Liner for Canvas Basket Truck - 42 x 30 x 30"

Quick and easy replacement of existing liners.
  • Installs fast - Lace rope through grommets and around frame.
  • Long-lasting, reinforced hem with rust-resistant grommets.
  • Heavy-duty vinyl top crown protects areas of high wear.
  • Use with 18 Bushel Canvas Basket Truck.
MODEL
NO.
TYPE DESCRIPTION DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
S-17338 Canvas 18 Bushel Liner 423030" 7 $130 $122  ADD
Ships same day from Uline Toronto
SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH x HEIGHT107 x 76 x 76 cm42 x 30 x 30"
CAPACITY634 L18 bu.
WEIGHT3 Kg7 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 04:03:37 PM; CNWEB5