WHMIS Labels - 8 12 x 5 12"

When hazardous materials are used, these labels are required.
  • Generate labels on any laser or inkjet printer.
  • Matte finish paper with heat-resistant adhesive.
  • Easy to format templates:
    WHMIS Laser Label
MODEL
NO.
SIZE
W x H
LABELS/
SHEET
LABELS/
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 6+
S-17537 1/2 x 1/2" 2 200 $54 $48 $44  ADD
MATERIAL:
  • 50 lb paper stock
  • Adhesive: Permanent Acrylic
SHELF LIFE:
  • 1-2 years when stored at room temperature
TEMPERATURE:
  • Application: Above 0° C (32° F)
  • Performance: -20° to 120° C (-4° to 248° F)
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT22 x 14 cm8 1/2 x 5 1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/27/2025 03:05:56 AM; CNWEB4