13 x 15" Uline Double Zipper Bags - 2 Gallon

Strong double-seal bags lock out air and moisture.
  • Securely closes on the first try.
  • Leak resistant and freezer safe.
  • FDA and USDA compliant.
MODEL
NO.
INSIDE
W x L
MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-17791 13 x 15" 2.7 100 $54 $50 $47  ADD
DIMENSIONS: 
  • Actual: 13 x 15 1/2"
SIZE: 
  • US gallon
MATERIAL:
  • 100% virgin LDPE (Low Density Polyethylene)
  • Sulfur free
  • Amine and Silicone free
  • Latex free
  • BHT free (Butylated Hydroxy Toluene)
TEMPERATURE:
  • -23° to 65° C (-10° to 150° F)
CAPACITY:
  • Not tested for weight capacity.
FEATURES:
  • Heavy-duty freezer grade bags.
  • Double zipper provides leak resistance and easy closure.
  • Packaged in crush resistant dispenser.
  • Offset lip with external grip ridges for easy handling with gloves.
USAGE:
  • Shipped with zippers closed. "Open" bags not available.
SPECIFICATIONSMETRICIMPERIAL
INSIDE WIDTH x LENGTH33 x 38 cm13 x 15"
THICKNESS69 Micron2.7 mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 04:03:27 PM; CNWEB5