Large Prepaid Light Bulb Recycling Kit - 8'

Light bulb recycling made easy. Pack it up and ship it out with one quick call to Purolator.
  • Automatically ships to the nearest Veolia recycling center.
  • One price includes everything you need: box, poly liner, preprinted shipping label, transportation costs, recycling costs and a certificate of recycling.
  • Not available for sale in Yukon, Nunavut and Northwest Territories.
MODEL
NO.
KIT INSIDE DIM.
L x W x H
HOLDS PRICE PER KIT IN STOCK
SHIPS TODAY
1 3+
S-17892 8' Large
Light Bulb Box
9688" (25) T12 or (57) T8 Fluorescent Tubes $581 $563  ADD
CAPACITY:
  • Do Not Exceed UN/DOT Rated Weight: 38 lbs
USAGE:
  • Not meant for disposal of broken, shatter resistant bulbs or ballasts.
  • Recycling Certificate:
    • Available two weeks after product is shipped for recycling.
    • Unique container number is needed for the certificate.
    • Visit Veolia Certificates
SPECIFICATIONS:
  • UN Rating: 4G/Y26/S
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 10:59:15 AM; CNWEB23