Steel Mesh Glove - Large

Butcher the chicken, not your hand.
  • Steel-ring glove provides the highest level of cut and slash protection.
  • Stainless steel resists fats and oils. Easy to clean.
  • Ambidextrous. Adjustable wrist strap.
  • FDA compliant.
  • If you're not wearing a glove underneath, recommend one size smaller than normal.

    Measuring for Gloves


    Mesh

Information Option is unavailable; the next option is selected
Specify Size:
MODEL
NO.
DESCRIPTION PRICE PER GLOVE SIZE IN STOCK
SHIPS TODAY
1 2 3+
S-18009L Steel Mesh $219 $206 $193  ADD
APPEARANCE:
  • Cuff Color: Black with blue writing
SIZING:
  • If using on right hand turn inside out.
  • Slide the metal snap along the strap to adjust for the right fit. 
MATERIAL:
  • Silicone free
  • Grade 316 Stainless Steel
SPECIFICATIONS: 
  • Not ANSI tested for cut resistance. 
  • FDA Compliant to 21 CFR parts 170 - 199
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/06/2025 12:56:20 PM; CNWEB3